LRJ1.1/2J

COMPARE

LRJ1.1/2J

Description
LRJ1.1/2J CYLINDRICAL ROLLER BEARING ; POR 2.25" ID 4.50" OD 0.875" W 1-ROW

RHP BEARING

Part # LRJ1.1/2J

BDI # 1190211

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454075
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA1.1/2J

COMPARE

LRJA1.1/2J

Description
LRJA1.1/2J CYLINDRICAL ROLLER BEARING ; POR 1-1/2" BOREX3-1/4" OD 3/4" W 1-ROW

RHP BEARING

Part # LRJA1.1/2J

BDI # 1190240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454091
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY