NU 2209 ECP
Description
NU 2209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 23 WID RBEC 1
Part # NU 2209 ECP
BDI # 1420002
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455536
Number of Rows of Rollers:
Single Row
NJ209-E-XL-TVP2
Description
NJ209-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 45MM BORE X 85MM OD X 19MM W
Part # NJ209-E-XL-TVP2
BDI # 1161955
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448070
Number of Rows of Rollers:
Single Row
SL182209-A-XL-C3
Description
SL182209-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 45MM ID X 85MM OD
Part # SL182209-A-XL-C3
BDI # 1182606
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182209-A-XL
Description
SL182209-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182209-A-XL
BDI # 1182605
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449743
Number of Rows of Rollers:
Single Row
SL182912-B-XL-C3
Description
SL182912-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 60MM ID X 85MM OD
Part # SL182912-B-XL-C3
BDI # 1182644
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No