Page 1 of 2

Next

Compare
IR-506032

COMPARE

IR-506032

Description
IR-506032 CYLINDRICAL ROLLER BRG ; 3.125" ID X 3.75" OD

TIMKEN

Part # IR-506032

BDI # 1360020

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-526032

COMPARE

IR-526032

Description
IR-526032 CYLINDRICAL ROLLER BRG ; 3.25" ID X 3.75" OD X 2" WD

TIMKEN

Part # IR-526032

BDI # 17050311

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ1.3/4J

COMPARE

LRJ1.3/4J

Description
LRJ1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW

RHP BEARING

Part # LRJ1.3/4J

BDI # 1190215

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454078
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA1.3/4J

COMPARE

LRJA1.3/4J

Description
LRJA1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW

RHP BEARING

Part # LRJA1.3/4J

BDI # 1190243

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454094
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MMRJ1.1/2J

COMPARE

MMRJ1.1/2J

Description
MMRJ1.1/2J CYLINDRICAL ROLLER BEARING ; POR 1-1/2" BOREX3-3/4" ODX15/16" W

RHP BEARING

Part # MMRJ1.1/2J

BDI # 1190989

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 454110
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY