Page 1 of 12

Next

Compare
N 312 M/P63

COMPARE

N 312 M/P63

Description
N 312 M /P63 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 312 M/P63

BDI # 1267714

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454874
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 2312 ECP/P64VQ015

COMPARE

NJ 2312 ECP/P64VQ015

Description
NJ 2312 ECP/P64VQ015 CYLINDRICAL RLR BRG

SKF

Part # NJ 2312 ECP/P64VQ015

BDI # 1304856

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 2317 ECML/P64VQ015

COMPARE

NJ 2317 ECML/P64VQ015

Description
NJ 2317 ECML /P64VQ015 CYL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2317 ECML/P64VQ015

BDI # 1304863

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N 311 ECMB/P6

COMPARE

N 311 ECMB/P6

Description
N 311 ECMB /P6 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 311 ECMB/P6

BDI # 1267466

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454870
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 211 ECML/P63H

COMPARE

NU 211 ECML/P63H

Description
NU 211 ECML /P63H CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 211 ECML/P63H

BDI # 1305194

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY