Page 1 of 59

Next

Compare
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NN3014KC1NAP4

COMPARE

NN3014KC1NAP4

Description
NN3014KC1NAP4 CYLINDRICAL ROLLER BEARING ; 70MMX110MMX30MM TAPRD BORE

NTN

Part # NN3014KC1NAP4

BDI # 1226055

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453550
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3020KC1NAFWP4

COMPARE

NN3020KC1NAFWP4

Description
NN3020KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING

KOYO

Part # NN3020KC1NAFWP4

BDI # 20865748

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3009KC1NAFWP4

COMPARE

NN3009KC1NAFWP4

Description
NN3009KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING

KOYO

Part # NN3009KC1NAFWP4

BDI # 20865728

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3013KC1NAFWP4

COMPARE

NN3013KC1NAFWP4

Description
NN3013KC1NAFWP4 ; CYLINDRICAL ROLLER BEARING

KOYO

Part # NN3013KC1NAFWP4

BDI # 20865736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY