NU2348EMA
Description
NU2348EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NU2348EMA
BDI # 1369208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2348EMAC3
Description
NU2348EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NU2348EMAC3
BDI # 1369209
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL045040-D-PP-C3
Description
SL045040-D-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 200MM ID X 310MM OD
Part # SL045040-D-PP-C3
BDI # 24585480
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL045040-D-PP
Description
SL045040-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 200MM ID X 310MM OD
Part # SL045040-D-PP
BDI # 1177780
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL185044-TB-BR-C3-2S
Description
SL185044-TB-BR-C3-2S CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # SL185044-TB-BR-C3-2S
BDI # 22390023
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No