Page 1 of 16

Next

Compare
NU 1005

COMPARE

NU 1005

Description
NU 1005 CYLINDRICAL RLR BRG ; 25MMX47MMX12MM SINGLE ROW

SKF

Part # NU 1005

BDI # 1419700

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566625
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU1005-XL-M1

COMPARE

NU1005-XL-M1

Description
NU1005-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1005-XL-M1

BDI # 1163068

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448566
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N203

COMPARE

N203

Description
N203 CYLINDRICAL ROLLER BEARING ; 17MM ID 40MM OD 12MM W

NTN

Part # N203

BDI # 1224213

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 566296
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1006G1

COMPARE

NU1006G1

Description
NU1006G1 CYLINDRICAL ROLLER BEARING ; 30MMX 55MMX13MM

NTN

Part # NU1006G1

BDI # 1226266

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU203W

COMPARE

NU203W

Description
NU203W CYLINDRICAL ROLLER BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW

NSK

Part # NU203W

BDI # 1192230

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451749
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY