NU408W
Description
NU408W CYLINDRICAL ROLLER BEARING ; 40MM BOREX110MM ODX27MM W 1-ROW
Part # NU408W
BDI # 1192617
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN:
452021
Number of Rows of Rollers:
Single Row
NU 216 ECM
Description
NU 216 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MMB 140MMOD 26 WID
Part # NU 216 ECM
BDI # 1418684
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455498
Number of Rows of Rollers:
Single Row
NU 1021 ML/C3
Description
NU 1021 ML /C3 CYLINDRICAL RLR BRG ; 105MMB 160MMOD 26 WID
Part # NU 1021 ML/C3
BDI # 1260175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566737
Number of Rows of Rollers:
Single Row
NU2306-E-XL-TVP2-C3
Description
NU2306-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; WITH CAGE
Part # NU2306-E-XL-TVP2-C3
BDI # 1164070
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448938
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450780
Number of Rows of Rollers:
Single Row