Page 1 of 106

Next

Compare
NU220EMC3

COMPARE

NU220EMC3

Description
NU220EMC3 CYLINDRICAL ROLLER BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW

NSK

Part # NU220EMC3

BDI # 17760800

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU412-XL-M1-C3

COMPARE

NU412-XL-M1-C3

Description
NU412-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU412-XL-M1-C3

BDI # 1164880

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN: 449207
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ314-E-XL-M1-C3

COMPARE

NJ314-E-XL-M1-C3

Description
NJ314-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 70MM BORE X 150MM OD X 35MM W

FAG

Part # NJ314-E-XL-M1-C3

BDI # 1162740

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448459
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N314EAT2X

COMPARE

N314EAT2X

Description
N314EAT2X CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # N314EAT2X

BDI # 1224404

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Global Part Number GPN: 566272
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1220EL

COMPARE

M1220EL

Description
M1220EL BEARING OUTER RING ; 180MM ODX34MM W

NTN

Part # M1220EL

BDI # 17148323

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452336
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY