Page 1 of 66

Next

Compare
NU2313EJC4

COMPARE

NU2313EJC4

Description
NU2313EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU2313EJC4

BDI # 26887304

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182948-B

COMPARE

SL182948-B

Description
SL182948-B ROULEAU BRG

INA

Part # SL182948-B

BDI # 1177944

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449798
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182940-B-XL

COMPARE

SL182940-B-XL

Description
SL182940-B-XL X-LIFE CYL RLR BRG ; 200MM X 280MM X 48MM

INA

Part # SL182940-B-XL

BDI # 1177940

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2948 CV/C3

COMPARE

NCF 2948 CV/C3

Description
NCF 2948 CV /C3 CYLINDRICAL RLR BRG

SKF

Part # NCF 2948 CV/C3

BDI # 1262931

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454922
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2948 CV

COMPARE

NCF 2948 CV

Description
NCF 2948 CV CYLINDRICAL RLR BRG

SKF

Part # NCF 2948 CV

BDI # 1262933

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454921
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY