E-2454-A

Description
E-2454-A CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # E-2454-A

BDI # 19287517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
316189/C3

COMPARE

316189/C3

Description
SKF 316189/C3

SKF

Part # 316189/C3

BDI # 1477507

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU31/500EMAW102C3

COMPARE

NU31/500EMAW102C3

Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NU31/500EMAW102C3

BDI # 21956629

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU31/500EMAW102

COMPARE

NU31/500EMAW102

Description
NU31/500EMAW102 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NU31/500EMAW102

BDI # 21838158

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU31/500-M1-A

COMPARE

NU31/500-M1-A

Description
NU31/500-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 500MM ID X 830MM OD

FAG

Part # NU31/500-M1-A

BDI # 1164546

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY