Page 1 of 14

Next

Compare
SL182988-TB

COMPARE

SL182988-TB

Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182988-TB

BDI # 1177966

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2988 V

COMPARE

NCF 2988 V

Description
NCF 2988 V CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2988 V

BDI # 1259770

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566659
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1088 MA/C3

COMPARE

NU 1088 MA/C3

Description
NU 1088 MA /C3 CYL ROLLER BRG

SKF

Part # NU 1088 MA/C3

BDI # 1305164

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNF 5028 ADA-2LSV

COMPARE

NNF 5028 ADA-2LSV

Description
NNF 5028 ADA-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NNF 5028 ADA-2LSV

BDI # 1269317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566619
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL182988-TB-C3

COMPARE

SL182988-TB-C3

Description
SL182988-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 440MM ID X 600MM OD

INA

Part # SL182988-TB-C3

BDI # 19265296

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY