Page 1 of 52

Next

Compare
SL05036-E

COMPARE

SL05036-E

Description
SL05036-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL05036-E

BDI # 1177795

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449685
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL182996-TB-C4

COMPARE

SL182996-TB-C4

Description
SL182996-TB-C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 480MM ID X 650MM OD

INA

Part # SL182996-TB-C4

BDI # 19265299

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA6219TV

COMPARE

MA6219TV

Description
MA6219TV CYLINDRICAL ROLLER BEARING

NSK

Part # MA6219TV

BDI # 19373113

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL024952-A

COMPARE

SL024952-A

Description
SL024952-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL024952-A

BDI # 1177707

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449598
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
MA5236

COMPARE

MA5236

Description
MA5236 CYLINDRICAL ROLLER BEARING

NSK

Part # MA5236

BDI # 17760362

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 8.515
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY