Page 1 of 36

Next

Compare
SL185034-A-C3

COMPARE

SL185034-A-C3

Description
SL185034-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL185034-A-C3

BDI # 1182817

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 2332 ECML

COMPARE

NJ 2332 ECML

Description
NJ 2332 ECML CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2332 ECML

BDI # 1304887

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2336 ECML/C3

COMPARE

NU 2336 ECML/C3

Description
NU 2336 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2336 ECML/C3

BDI # 1264672

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2248 MA

COMPARE

NU 2248 MA

Description
NU 2248 MA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB

SKF

Part # NU 2248 MA

BDI # 1268114

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455625
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 10/560 MA

COMPARE

NU 10/560 MA

Description
NU 10 /560 MA CYL ROLLER BRG ; 560MMX820MMX115MM SINGLE ROW

SKF

Part # NU 10/560 MA

BDI # 1305130

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY