Page 1 of 6

Next

Compare
SL183060-TB-C3

COMPARE

SL183060-TB-C3

Description
SL183060-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 300MM ID X 460MM OD

INA

Part # SL183060-TB-C3

BDI # 1182761

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
300RN30 R3

COMPARE

300RN30 R3

Description
300RN30 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 300RN30 R3

BDI # 1336399

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456363
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
90RIU399 OO771 R3

COMPARE

90RIU399 OO771 R3

Description
90RIU399 OO771 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 90RIU399 OO771 R3

BDI # 1352223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 17
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456395
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNU4964-S-M-SP

COMPARE

NNU4964-S-M-SP

Description
NNU4964-S-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4964-S-M-SP

BDI # 18102410

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4960-S-M-SP

COMPARE

NNU4960-S-M-SP

Description
NNU4960-S-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4960-S-M-SP

BDI # 18102408

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY