130RNPH2105S5VC3SA

COMPARE

130RNPH2105S5VC3SA

Description
130RNPH2105S5VC3SA ; SPLIT CYLINDRICAL ROLLER BRG

NSK

Part # 029176647925

BDI # 18208366

Features

Profile: Roller Assembly with Inner Ring and Half Split Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 2 Rib Inner Ring | Plain Split Half Outer Ring | 60MM Outer Width
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU3152-M1A

COMPARE

NU3152-M1A

Description
NU3152-M1A CYL RLR BEARING ; 260X440X144MM

FAG

Part # NU3152-M1A

BDI # 22744074

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY