260RU92 OA1175 R3

COMPARE

260RU92 OA1175 R3

Description
260RU92 OA1175 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 260RU92 OA1175 R3

BDI # 1329141

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456352
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
440RU30 OA107 R3

COMPARE

440RU30 OA107 R3

Description
440RU30 OA107 R3

TIMKEN

Part # 440RU30 OA107 R3

BDI # 19287056

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3088-AS-K-M-SP

COMPARE

NN3088-AS-K-M-SP

Description
NN3088-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NN3088-AS-K-M-SP

BDI # 18102435

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU5152MAW61C3

COMPARE

NU5152MAW61C3

Description
NU5152MAW61C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # NU5152MAW61C3

BDI # 1369293

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565116
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY