L 314385
Description
L 314385 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW
Part # L 314385
BDI # 1268292
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.74
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566522
Number of Rows of Rollers:
Quadruple Row
R 314385
Description
R 314385 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW
Part # R 314385
BDI # 1268293
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566550
Number of Rows of Rollers:
Quadruple Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455639
Number of Rows of Rollers:
Single Row
NNU 49/500 BK/SPW33X
Description
NNU 49 /500 BK /SPW33X CYL ROLLER BRG
Part # NNU 49/500 BK/SPW33X
BDI # 1305116
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Modified Internal Design
Number of Rows of Rollers:
Double Row
Snap Ring:
No
260RU92 OA1175
Description
260RU92 OA1175 ; CYLINDRICAL ROLLER BEARING
Part # 260RU92 OA1175
BDI # 21956861
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No