R 313822
Description
R 313822 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW
Part # R 313822
BDI # 1265320
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566525
Number of Rows of Rollers:
Quadruple Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566661
Number of Rows of Rollers:
Double Row
240RYL1684W30BC4
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; 36 OD LONG PR ODUCT
Part # 240RYL1684W30BC4
BDI # 20540782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260ARVSL1744W30BC3
Description
260ARVSL1744W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 260ARVSL1744W30BC3
BDI # 1329135
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260ARVSL1744W30BC4
Description
260ARVSL1744W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 260ARVSL1744W30BC4
BDI # 1329136
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No