E-1713-B
Description
E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD X 8.75" W
Part # E-1713-B
BDI # 1354335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No