E-1713-B
Description
E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD
Part # E-1713-B
BDI # 1354335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2372EMAW45BW50BC3
Description
TIMKEN NU2372EMAW45BW50BC3
Part # NU2372EMAW45BW50BC3
BDI # 23924899
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU49/670W33XC06P5C3
Description
NNU49/670W33XC06P5C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW
Part # NNU49/670W33XC06P5C3
BDI # 1367994
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565069
Number of Rows of Rollers:
Double Row
T3-NU3272MAW61
Description
T3-NU3272MAW61 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # T3-NU3272MAW61
BDI # 1373788
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565122
Number of Rows of Rollers:
Single Row