LRJA1/2M
Description
LRJA1/2M CYLINDRICAL ROLLER BEARING ; POR 1/2" BOREX1-5/16" OD 3/8" W 1-ROW
Part # LRJA1/2M
BDI # 1190245
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454096
Number of Rows of Rollers:
Single Row
LRJ1/2M
Description
LRJ1/2M CYLINDRICAL ROLLER BEARING ; POR 1/2" BOREX1-5/16" OD 3/8" W 1-ROW
Part # LRJ1/2M
BDI # 1190220
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454081
Number of Rows of Rollers:
Single Row