Page 1 of 67

Next

Compare
NU2212EAT2X

COMPARE

NU2212EAT2X

Description
NU2212EAT2X CYLINDRICAL ROLLER BEARING ; 60MMX110MMX28MM

NTN

Part # NU2212EAT2X

BDI # 1226662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN: 456146
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 1022 ML/C3

COMPARE

NU 1022 ML/C3

Description
NU 1022 ML /C3 CYLINDRICAL RLR BRG

SKF

Part # NU 1022 ML/C3

BDI # 1416533

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455386
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 1024 ML/C3

COMPARE

NU 1024 ML/C3

Description
NU 1024 ML /C3 CYLINDRICAL RLR BRG ; 120MMB 180MMOD 28 WID

SKF

Part # NU 1024 ML/C3

BDI # 1421842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455388
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP217-E-XL-TVP2

COMPARE

NUP217-E-XL-TVP2

Description
NUP217-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 85MM X 150MM X 28MM POLYAMIDE CAGE

FAG

Part # NUP217-E-XL-TVP2

BDI # 1165054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449275
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2212-E-XL-TVP2

COMPARE

NU2212-E-XL-TVP2

Description
NU2212-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2212-E-XL-TVP2

BDI # 1163763

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448818
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY