Page 1 of 2

Next

Compare
RU8509TM

COMPARE

RU8509TM

Description
RU8509TM

TIMKEN

Part # RU8509TM

BDI # 19288068

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU8509TM

COMPARE

RU8509TM

Description
RU8509TM CYLINDRICAL ROLLER BEARING ; 44.45MM ID 85.001MM OD 28.575MM W OPEN

NTN

Part # RU8509TM

BDI # 17149367

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 566359
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ3.1/2J

COMPARE

LRJ3.1/2J

Description
LRJ3.1/2J CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX6-1/2" OD 1-1/8" W 1-ROW

RHP BEARING

Part # LRJ3.1/2J

BDI # 1190225

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454086
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ3.3/4M

COMPARE

LRJ3.3/4M

Description
LRJ3.3/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ3.3/4M

BDI # 1190227

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA3.1/2J

COMPARE

LRJA3.1/2J

Description
LRJA3.1/2J CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX6-1/2" OD 1-1/8" W 1-ROW

RHP BEARING

Part # LRJA3.1/2J

BDI # 1190251

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454102
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY