Page 1 of 28

Next

Compare
N 219 ECP

COMPARE

N 219 ECP

Description
N 219 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 219 ECP

BDI # 1267632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454845
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 219 ECM/C3VA301

COMPARE

NJ 219 ECM/C3VA301

Description
NJ 219 ECM/C3VA301 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NJ 219 ECM/C3VA301

BDI # 18294496

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 219 ECP

COMPARE

NU 219 ECP

Description
NU 219 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 95MMB 170MMOD 32 WID

SKF

Part # NU 219 ECP

BDI # 1420041

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455516
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU219EAT2XC3

COMPARE

NU219EAT2XC3

Description
NU219EAT2XC3 CYLINDRICAL ROLLER BEARING ; 95MMX170MMX32MM

NTN

Part # NU219EAT2XC3

BDI # 1226558

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453685
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU219EAT2X

COMPARE

NU219EAT2X

Description
NU219EAT2X CYLINDRICAL ROLLER BEARING ; 95MMX170MMX32MM

NTN

Part # NU219EAT2X

BDI # 1226557

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY