D-211-29
Description
D-211-29 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6
Part # D21129
BDI # 346179
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Journal Roller | Plain Inner and Outer Ring | Outer Ring with Oil Holes | Flush Ground End Roller Assembly
Global Part Number GPN:
454313
Number of Rows of Rollers:
Single Row