SL014932-A-C3
Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL014932-A-C3
BDI # 18315269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449561
Number of Rows of Rollers:
Double Row
SL045016-D-PP-2NR
Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD
Part # SL045016-D-PP-2NR
BDI # 24585452
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NH320BX1L1BCS152
Description
NH320BX1L1BCS152 CYLINDRICAL ROLLER BRG ; 100MMX215MMX60MM
Part # NH320BX1L1BCS152
BDI # 1224843
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566322
Number of Rows of Rollers:
Single Row
NJ2317EG1C4
Description
NJ2317EG1C4 CYLINDRICAL ROLLER BEARING ; 85MMX180MMX60MM
Part # NJ2317EG1C4
BDI # 1225362
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453406
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No