NJ328EJC4
Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ328EJC4
BDI # 26887319
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 328 ECJ/C4
Description
NJ 328 ECJ /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 328 ECJ/C4
BDI # 1265488
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455270
Number of Rows of Rollers:
Single Row
NJ 328 ECJ/C3
Description
NJ 328 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 328 ECJ/C3
BDI # 1269378
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455269
Number of Rows of Rollers:
Single Row
NU328EMC3
Description
NU328EMC3 CYLINDRICAL ROLLER BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW
Part # NU328EMC3
BDI # 17761038
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU328EMAC4
Description
NU328EMAC4 CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD
Part # NU328EMAC4
BDI # 1369270
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No