Page 1 of 7

Next

Compare
NU 2238 ECML/C3

COMPARE

NU 2238 ECML/C3

Description
NU 2238 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2238 ECML/C3

BDI # 1264816

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183048-A-BR-C3

COMPARE

SL183048-A-BR-C3

Description
SL183048-A-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 240MM ID X 360MM OD

INA

Part # SL183048-A-BR-C3

BDI # 18103005

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2238EMA

COMPARE

NJ2238EMA

Description
NJ2238EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2238EMA

BDI # 1367868

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663719
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2238EMAC3

COMPARE

NJ2238EMAC3

Description
NJ2238EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2238EMAC3

BDI # 1367869

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663720
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3048 K/SPW33

COMPARE

NN 3048 K/SPW33

Description
NN 3048 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3048 K/SPW33

BDI # 1419696

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455328
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY