260RU30OC1268R3
Description
260RU30OC1268R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 260RU30OC1268R3
BDI # 1329140
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456351
Number of Rows of Rollers:
Single Row
NN 3052 K/SPW33
Description
NN 3052 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # NN 3052 K/SPW33
BDI # 1305101
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455329
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449870
Number of Rows of Rollers:
Single Row
SL183052-TB
Description
SL183052-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL183052-TB
BDI # 1178022
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449869
Number of Rows of Rollers:
Single Row
NN3052-AS-K-M-SP
Description
NN3052-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3052-AS-K-M-SP
BDI # 18102399
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No