280RN91 R3

COMPARE

280RN91 R3

Description
280RN91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 280RN91 R3

BDI # 1329760

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456355
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
280RU91OD1268R3

COMPARE

280RU91OD1268R3

Description
280RU91OD1268R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 280RU91OD1268R3

BDI # 1329767

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456360
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY