160RIN645 R2
Description
160RIN645 R2 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 160RIN645 R2
BDI # 1311125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456305
Number of Rows of Rollers:
Single Row