A-5244-WM R6

COMPARE

A-5244-WM R6

Description
A-5244-WM R6 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # A-5244-WM R6

BDI # 1353627

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456432
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
275RIU808R3

COMPARE

275RIU808R3

Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD

TIMKEN

Part # 275RIU808R3

BDI # 1329544

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 40
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456353
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
220RU92BB1112R3

COMPARE

220RU92BB1112R3

Description
220RU92BB1112R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 220RU92BB1112R3

BDI # 1316776

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456346
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY