Page 1 of 4

Next

Compare
SL192340-TB-BR-C3

COMPARE

SL192340-TB-BR-C3

Description
SL192340-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 200MM ID X 420MM OD

INA

Part # SL192340-TB-BR-C3

BDI # 18318276

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2340EMA

COMPARE

NJ2340EMA

Description
NJ2340EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2340EMA

BDI # 1367923

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663947
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2340EMAC3

COMPARE

NJ2340EMAC3

Description
NJ2340EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2340EMAC3

BDI # 1367924

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663948
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2340EMAC4

COMPARE

NU2340EMAC4

Description
NU2340EMAC4 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NU2340EMAC4

BDI # 1369204

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2340EMAC3

COMPARE

NU2340EMAC3

Description
NU2340EMAC3 CYLINDRICAL ROLLER BEARING ; 12-24 OD SINGLE ROW

TIMKEN

Part # NU2340EMAC3

BDI # 21955175

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663854
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY