130RNPH2105S5VC3SA
Description
130RNPH2105S5VC3SA ; SPLIT CYLINDRICAL ROLLER BRG
Part # 029176647925
BDI # 18208366
Features
Profile:
Roller Assembly with Inner Ring and Half Split Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | Plain Split Half Outer Ring | 60MM Outer Width
Number of Rows of Rollers:
Single Row
Snap Ring:
No