Page 1 of 3

Next

Compare
SL185044-TB-BR-C3-2S

COMPARE

SL185044-TB-BR-C3-2S

Description
SL185044-TB-BR-C3-2S CYLINDRICAL RLR BRG ; NON-RETURNABLE

INA

Part # SL185044-TB-BR-C3-2S

BDI # 22390023

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

170RYL6462W33W2W30BCF1

Description
170RYL6462W33W2W30BCF1 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 170RYL6462W33W2W30BCF1

BDI # 1311243

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | 2 Piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNF 5044 PP 2NR

COMPARE

NNF 5044 PP 2NR

Description
NNF 5044 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NNF 5044 PP 2NR

BDI # 23988453

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | Seal on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
NNCF 5048 CV/L4BC3DR

COMPARE

NNCF 5048 CV/L4BC3DR

Description
NNCF 5048 CV/L4BC3DR CYL RLR BRG

SKF

Part # NNCF 5048 CV/L4BC3DR

BDI # 23035632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185044-TB-C3

COMPARE

SL185044-TB-C3

Description
INA SL185044-TB-C3

INA

Part # SL185044-TB-C3

BDI # 1182824

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY