Page 1 of 2

Next

Compare
NNCF 5052 CV/L4BC3DR

COMPARE

NNCF 5052 CV/L4BC3DR

Description
NNCF 5052 CV/L4BC3DR CYLINDRICAL RLR BRG

SKF

Part # NNCF 5052 CV/L4BC3DR

BDI # 22783061

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185056-TB-BR-C3

COMPARE

SL185056-TB-BR-C3

Description
INA SL185056-TB-BR-C3

INA

Part # SL185056-TB-BR-C3

BDI # 27372135

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU49/560MAW33W40SPC3

COMPARE

NNU49/560MAW33W40SPC3

Description
NNU49/560MAW33W40SPC3 CYL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # NNU49/560MAW33W40SPC3

BDI # 1367992

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663894
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL185052TB-BR-C3N

COMPARE

SL185052TB-BR-C3N

Description
SL185052TB-BR-C3N CYLINDRICAL ROLLER

INA

Part # SL185052TB-BR-C3N

BDI # 21534101

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185052-TB-BR-C3-2S

COMPARE

SL185052-TB-BR-C3-2S

Description
SL185052-TB-BR-C3-2S CYL ROLLER BEARING ; POR NON RETURNABLE 260MM X 400MM X 190MM

INA

Part # SL185052-TB-BR-C3-2S

BDI # 24861256

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY