NU 2292 MA/VA454
Description
NU 2292 MA/VA454 CYL ROLLER BRG ; +420MM LSB
Part # NU 2292 MA/VA454
BDI # 1305274
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2292-E-M1A
Description
NU2292-E-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 460MM ID X 830MM OD
Part # NU2292-E-M1A
BDI # 1164052
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No