NNU4176-M

COMPARE

NNU4176-M

Description
NNU4176-M CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4176-M

BDI # 1163026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185068-TB-XL-BR-C3

COMPARE

SL185068-TB-XL-BR-C3

Description
NOT AVAILABLE IN CANADA

INA

Part # SL185068-TB-BR-C3

BDI # 19265395

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185068-TB-BR-XL-C3E

COMPARE

SL185068-TB-BR-XL-C3E

Description
SL185068-TB-BR-XL-C3E X-LIFE BEARING ; CYLINDRICAL ROLLER

INA

Part # SL185068-TB-BR-XL-C3E

BDI # 21534102

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4172-M

COMPARE

NNU4172-M

Description
NNU4172-M CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 360MM X 600MM X 243MM

FAG

Part # NNU4172-M

BDI # 24860268

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU49/710-S-M-C3

COMPARE

NNU49/710-S-M-C3

Description
FAG NNU49/710-S-M-C3

FAG

Part # NNU49/710-S-M-C3

BDI # 1163035

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY