Page 1 of 29

Next

Compare
SL182996-TB-C4

COMPARE

SL182996-TB-C4

Description
SL182996-TB-C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 480MM ID X 650MM OD

INA

Part # SL182996-TB-C4

BDI # 19265299

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183056-TB

COMPARE

SL183056-TB

Description
SL183056-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 420MM OD

INA

Part # SL183056-TB

BDI # 1182758

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL192328-TB-XL-BR

COMPARE

SL192328-TB-XL-BR

Description
SL192328-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL192328-TB-XL-BR

BDI # 1182831

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU 4956 B/SPC3W33

COMPARE

NNU 4956 B/SPC3W33

Description
NNU 4956 B/SPC3W33 CYLINDRICAL RLR BRG

SKF

Part # NNU 4956 B/SPC3W33

BDI # 1269334

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455358
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NJ 2328 ECML

COMPARE

NJ 2328 ECML

Description
NJ 2328 ECML CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2328 ECML

BDI # 20088819

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY