Page 1 of 4

Next

Compare
SL183056-TB

COMPARE

SL183056-TB

Description
SL183056-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 420MM OD

INA

Part # SL183056-TB

BDI # 1182758

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN 3056 K/SPW33

COMPARE

NN 3056 K/SPW33

Description
NN 3056 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3056 K/SPW33

BDI # 1269282

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455330
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
T-6408-A

COMPARE

T-6408-A

Description
T-6408-A ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # T-6408-A

BDI # 20351807

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
280RU30 R3

COMPARE

280RU30 R3

Description
280RU30 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 280RU30 R3

BDI # 1329763

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456357
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
280RUK30AO2036 R6

COMPARE

280RUK30AO2036 R6

Description
280RUK30AO2036 R6 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 280RUK30AO2036 R6

BDI # 1329771

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565131
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY