Page 1 of 3

Next

Compare
SL045032-D-PP-2NR

COMPARE

SL045032-D-PP-2NR

Description
SL045032-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045032-D-PP-2NR

BDI # 24585476

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185032-A-C3

COMPARE

SL185032-A-C3

Description
SL185032-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 160MM ID X 240MM OD

INA

Part # SL185032-A-C3

BDI # 1182815

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185032-A-BR-C3-2S

COMPARE

SL185032-A-BR-C3-2S

Description
SL185032-A-BR-C3-2S CYL ROLLER BRG

INA

Part # SL185032-A-BR-C3-2S

BDI # 19265388

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185032-A

COMPARE

SL185032-A

Description
SL185032-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 160MM ID X 240MM OD

INA

Part # SL185032-A

BDI # 24585526

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAS5032UUNR

COMPARE

NAS5032UUNR

Description
NAS 5032UUNR ROLLER BEARING ; 160MM ID X 240MM OD X 109MM W F/SHEAVES

IKO

Part # NAS5032UUNR

BDI # 17219308

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 108MM Outer Width | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY