Page 1 of 5

Next

Compare
200RU92 R3

COMPARE

200RU92 R3

Description
200RU92 R3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 200RU92 R3

BDI # 21955018

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
200RN92 R2

COMPARE

200RN92 R2

Description
200RN92 R2 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 200RN92 R2

BDI # 1311816

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456335
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183064-TB-C3

COMPARE

SL183064-TB-C3

Description
SL183064-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 480MM OD

INA

Part # SL183064-TB-C3

BDI # 1178026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449873
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 3064 V/C3

COMPARE

NCF 3064 V/C3

Description
NCF 3064 V/C3 CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 3064 V/C3

BDI # 1304774

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
320RU30 OC1175 R4

COMPARE

320RU30 OC1175 R4

Description
320RU30 OC1175 R4 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 320RU30 OC1175 R4

BDI # 1336890

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456367
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY