Page 1 of 98

Next

Compare
SL185036-TB-C3

COMPARE

SL185036-TB-C3

Description
SL185036-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 180MM ID X 280MM OD

INA

Part # SL185036-TB-C3

BDI # 1182819

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
L 314385

COMPARE

L 314385

Description
L 314385 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # L 314385

BDI # 1268292

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 8.74
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566522
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
R 314385

COMPARE

R 314385

Description
R 314385 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # R 314385

BDI # 1268293

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566550
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
NU 2260 MA

COMPARE

NU 2260 MA

Description
NU 2260 MA CYLINDRICAL RLR BRG

SKF

Part # NU 2260 MA

BDI # 1269300

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455637
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
R 313822

COMPARE

R 313822

Description
R 313822 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # R 313822

BDI # 1265320

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566525
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY