Page 1 of 51

Next

Compare
NU 206 ECP

COMPARE

NU 206 ECP

Description
NU 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1

SKF

Part # NU 206 ECP

BDI # 1420103

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455439
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MU1206TV

COMPARE

MU1206TV

Description
MU1206TV CYLINDRICAL ROLLER BEARING ; 30MM IDX62MM ODX16MM W OPEN

NTN

Part # MU1206TV

BDI # 17148614

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 453007
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU206ET2

COMPARE

NU206ET2

Description
NU206ET2X ; CYLINDRICAL ROLLER BEARING

NTN

Part # NU206ET2X

BDI # 1226362

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN: 453614
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182912-B-XL-C3

COMPARE

SL182912-B-XL-C3

Description
SL182912-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 60MM ID X 85MM OD

INA

Part # SL182912-B-XL-C3

BDI # 1182644

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RNU 2203 ECP

COMPARE

RNU 2203 ECP

Description
RNU 2203 ECP CYLINDRICAL RLR BRG

SKF

Part # RNU 2203 ECP

BDI # 1306292

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY