260RU92 OA1175
Description
260RU92 OA1175 ; CYLINDRICAL ROLLER BEARING
Part # 260RU92 OA1175
BDI # 21956861
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
260RU92 OA1175 R3
Description
260RU92 OA1175 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 260RU92 OA1175 R3
BDI # 1329141
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456352
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
SL185044-TB-BR-C3-2S
Description
SL185044-TB-BR-C3-2S CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # SL185044-TB-BR-C3-2S
BDI # 22390023
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
170RYL6462W33W2W30BCF1
Description
170RYL6462W33W2W30BCF1 ; CYLINDRICAL ROLLER BEARING
Part # 170RYL6462W33W2W30BCF1
BDI # 1311243
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | 2 Piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No