NU3284EMAW45BW50B
Description
NU3284EMAW45BW50B CYLINDRICAL ROLLER BRG ; SGL ROW
Part # NU3284EMAW45BW50B
BDI # 21574583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
280ARYSL1782W30BC3
Description
280ARYSL1782W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 280ARYSL1782W30BC3
BDI # 1329756
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
280ARYSL1782W30BC4
Description
280ARYSL1782W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 280ARYSL1782W30BC4
BDI # 1329757
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU3284AGWCS190
Description
NU3284AGWCS190 CYL RLR BRG ; NON-RETURNABLE 420MMX760MMX272MM
Part # NU3284AGWCS190
BDI # 22082666
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Snap Ring Groove
Number of Rows of Rollers:
Single Row
Snap Ring:
No