Page 1 of 63

Next

Compare
NU412-XL-M1-C3

COMPARE

NU412-XL-M1-C3

Description
NU412-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU412-XL-M1-C3

BDI # 1164880

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN: 449207
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ314-E-XL-M1-C3

COMPARE

NJ314-E-XL-M1-C3

Description
NJ314-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 70MM BORE X 150MM OD X 35MM W

FAG

Part # NJ314-E-XL-M1-C3

BDI # 1162740

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448459
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N314EAT2X

COMPARE

N314EAT2X

Description
N314EAT2X CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # N314EAT2X

BDI # 1224404

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Global Part Number GPN: 566272
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU314EM

COMPARE

NU314EM

Description
NU314EM CYLINDRICAL ROLLER BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW

NSK

Part # NU314EM

BDI # 1192542

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N314G1

COMPARE

N314G1

Description
N314G1 CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # N314G1

BDI # 1224408

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 453282
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY