Page 1 of 61

Next

Compare
NU 2309 ECP

COMPARE

NU 2309 ECP

Description
NU 2309 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 45MMB 100MMOD 36 WID

SKF

Part # NU 2309 ECP

BDI # 1420076

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455661
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ221C3

COMPARE

NJ221C3

Description
NJ221C3 CYLINDRICAL ROLLER BEARING

NTN

Part # NJ221C3

BDI # 1225183

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N221

COMPARE

N221

Description
N221 CYLINDRICAL ROLLER BEARING ; 105MMX190MMX36MM

NTN

Part # N221

BDI # 1224311

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 566338
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL045007-PP-C3

COMPARE

SL045007-PP-C3

Description
SL045007-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045007-PP-C3

BDI # 1177727

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449618
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU2309EAT2XC3

COMPARE

NU2309EAT2XC3

Description
NU2309EAT2XC3 CYLINDRICAL ROLLER BEARING ; 45MMX100MMX36MM

NTN

Part # NU2309EAT2XC3

BDI # 1226854

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453743
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY