Page 1 of 33

Next

Compare
NJ316G1

COMPARE

NJ316G1

Description
NJ316G1 CYLINDRICAL ROLLER BEARING

NTN

Part # NJ316G1

BDI # 17148865

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ316EMA

COMPARE

NJ316EMA

Description
NJ316EMA CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD

TIMKEN

Part # NJ316EMA

BDI # 1367943

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ316EMAC3

COMPARE

NJ316EMAC3

Description
NJ316EMAC3 CYLINDRICAL ROLLER BRG ; 70MM ID X 80MM OD

TIMKEN

Part # NJ316EMAC3

BDI # 1367944

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N316C3

COMPARE

N316C3

Description
N316C3 CYLINDRICAL ROLLER BEARING ; 80MMX170MMX39MM

NTN

Part # N316C3

BDI # 1224418

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 453287
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ316C3

COMPARE

NJ316C3

Description
NJ316C3 CYLINDRICAL ROLLER BEARING ; 80MMX170MMX39MM

NTN

Part # NJ316C3

BDI # 1225574

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453479
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY